FLEXIFILL SILICONIZ ACRYLIC WHITE 300ML

892.165020 - UNSPSC 31201713
0892165020083 12
FLEXIFILL SILICONIZ ACRYLIC WHITE 300ML FLEXIFILL SILICONIZ ACRYLIC WHITE 300ML
FLEXIFILL SILICONIZ ACRYLIC WHITE 300ML
New

Delivery

In stock delivery from our warehouses.

Versatile indoor and outdoor siliconized acrylic sealant that has good compatibility and adhesion with most construction materials.

38.28 Promo Price : $38.28 $66.96
Units/package: 12

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

24 pieces in stock at Vaughan, ON as of 5:51 PM. Directions. Call: (289) 474-5447

12 pieces in stock at Mississauga, ON as of 5:51 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 300 mL (10.1 fl oz)
Chemical Base Siliconized acrylic
Container Type 300 mL Cartridge
Colour White
Application Temperature 5 to 35°C (41 to 95°F)
Min. Temperature Resistance -10°C (-14°F)
Max Temperature Resistance +80°C (+176°F)
Non-tacky After Approx. 15 - 45 min @ 25°C and 50% R.H
Elongation at Break > 200 %
Shelf Life 12 Months
Standards Met EN-15651-1 (F-EXT-IN-12.5P)
Case Quantity 12
Skid Quantity 1776
EAN 4068362226434

Features

Paintable
Permanently water repellent layer after curing
Flexible and resistant to cracking. Joint movement capacity up to +/- 12.5%
Bright, glossy appearance
Easy cleanup with just water
Resistant to weather conditions – Water, wind and moisture resistant on aluminum, wood and PVC frames and windows
Indoor & Outdoor Use

Applications

Ideal for filling gaps and sealing around doorframes, windows, cracks in plasterboard, drywall, brick and concrete on both indoor and outdoor surfaces. Can be painted after full cure. Excellent flexibility so ideal for large gaps up to 15 mm (0.5”) or areas where movement is anticipated.

Notices

Cure times will vary with temperature, humidity and gap size.
Do not use on oil leaking materials such as bituminous substrates, natural and synthetic rubber
Do not use in applications where continuous water immersion is possible.
Store the product in a cool, dry place. To maintain shelf life, store at temperatures between 5 to 25°C. Keep out of freezing temperatures, direct sunlight and temperatures above 40°C.

Customers Also Viewed

Is Often Bought With

You Might Also Like